Motion
5204KP52-SP6
Double Row Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.9920 in Width, Open, Without Snap Ring
MI ITEM #07279092
MFR #5204KP52-SP6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.9920 in Width, Open, Without Snap Ring
MI ITEM #07279092
MFR #5204KP52-SP6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5204KP52-SP6 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Bearing Material
    Steel
  • Seal Type
    Triple Lip Seal
  • Series
    5200
  • Manufacturer Catalog
  • Description
    5204KP52-SP6 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text