Motion
205-KRP5-R-A17

PEER BEARING CO (SKF)
205-KRP5-R-A17

Farm Implement Bearing - Straight, 0.7874 in Bore, 52 mm OD, 0.8310 in Width, Double Sealed
MI ITEM #07279093
MFR #205-KRP5-R-A17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
205-KRP5-R-A17

Farm Implement Bearing - Straight, 0.7874 in Bore, 52 mm OD, 0.8310 in Width, Double Sealed
MI ITEM #07279093
MFR #205-KRP5-R-A17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.7874 in
  • Inner Ring Width
    0.8310 in
  • Outside Diameter  
    52 mm
  • Outside Diameter Design
    Spherical
  • Overall Width  
    0.8310 in

Details

  • Application
    Agricultural
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    205-KRP5-R-A17 BRG
  • Long Description
    This Farm Implement Bearing is a straight bore type with 0.7874 in bore diameter, double sealed closure, 52 mm outside diameter, and 0.8310 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    205-KRP5-R-A17
  • Max Rpm
    800 rpm
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Type
    Triple Lip Seal
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
205-KRP5-R-A17 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought