Motion
HUB-16MM-X
SEEDXTREME Hub Bearing Unit - Disc Opener, 16 mm Bore, 52 mm Hub Dia., 60 mm Bolt Circle, 72 mm Flange Dia., 6 Lip Seal
MI ITEM #07279095
MFR #HUB-16MM-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEEDXTREME Hub Bearing Unit - Disc Opener, 16 mm Bore, 52 mm Hub Dia., 60 mm Bolt Circle, 72 mm Flange Dia., 6 Lip Seal
MI ITEM #07279095
MFR #HUB-16MM-X

Mfr description
HUB-16MM-X BRG
  • Bolt-on performance:
  • The integrated flange design replaces an external housing
  • Reduces labor cost and eliminates damage due to incorrect assembly
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    60 mm
  • Bolt Size
    M8 x 1.0
  • Bore Diameter
    16 mm
  • Flange Diameter
    72 mm
  • Flange Thickness
    8 mm
  • Hub Diameter
    52 mm
  • Overall Width
    23 mm

Details

  • Manufacturer Catalog
  • Product Type
    Hub Bearing Units
  • Seal Type
    Six Lip Seal
  • Type Of Bearing
    Disc Opener

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)