Specifications
Dimensions
- Bore Diameter0.6400 in
- Outside Diameter40 mm
- Overall Width1.7370 in
Details
- Bearing MaterialSteel
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Closure TypeSingle Shielded
- Description5203-KMF-R-A120 BRG
- Manufacturer Catalog
- Product TypeAngular Contact Bearings
- Row Type Fill SlotDouble-Row Non-Fill Slot
- Seal TypeSix Lip Seal
- Series5200
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
5203-KMF-R-A120 BRG