Motion
P566195
P566195
MI ITEM #07279320
MFR #P566195
Price$97.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566195
MI ITEM #07279320
MFR #P566195

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$97.88/each

Specifications

Dimensions

  • Inside Diameter
    0.9600 in,24.50 mm
  • Length
    4.4100 in,112 mm
  • Overall Diameter
    1.7700 in,45 mm
  • Overall Length
    4.4100 in, 112 mm
  • Width
    1.7700 in,45 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    17.2 bar, 249 psi
  • Micron Rating
    5 micron
  • Seal Material
    Viton
  • Series
    DT

Overview

Mfr description
P566195 HYD FILTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought