Motion
RCSK-015
KIT, CLEVIS, SGL ROD, NCQ
Mi Item #07279339
MFR #RCSK-015
Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KIT, CLEVIS, SGL ROD, NCQ
Mi Item #07279339
MFR #RCSK-015

Mfr description
RCSK-015 KIT, CLEVIS, SGL ROD, NCQ
  • Accessory: Rod Clevis (Rod Eye)
  • Applicable Series: NCQ8
  • Applicable bore size: 9/16", 3/4", 1 1/16", 1 1/2", 2", 2 1/2", 3", 4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.20/each

Specifications

Dimensions

  • Cylinder Size
    0.5625 in

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Hardware Type
    Rod Eye Kit
  • Made to Order
    Yes
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)