Specifications
Dimensions
- Weight0.029 lb
Details
- ColorBlack
- Comp3M™ Versaflo™ M-300 Helmets
- Headgear TypeHardhat with Faceshield
- Manufacturer Upc Number00051131173200
- Product TypesFace Seal
- Series/System CompatibilityM-Series
- UPC_NO00051131173200
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)