Motion
16 60 100 SB

KNIPEX
16 60 100 SB

4" Coax Wire Stripper
MI ITEM #07279419
MFR #16 60 100 SB
List Price$70.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
16 60 100 SB

4" Coax Wire Stripper
MI ITEM #07279419
MFR #16 60 100 SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.80/each for your price

Overview

Mfr description
16 60 100 SB STRIPPING TOOL
  • For dismantling and stripping all common coax cables between 4.8 and 7.5 mm diameter.
  • Features a length scale from 5.0 to 20.0 mm for easy identification of desired stripping length.
  • Double shell fold back stripping tool with opening spring and locking lever.
  • Durable fiberglass reinforced plastic construction.

Specifications

  • Overall Length
    4 in.
  • Handle Material
    Plastic
  • Material
    Fiberglass reinforced plastic
  • Manufacturer Upc Number
    843221001544
  • UPC_NO
    843221001544
  • Body Material
    Fiberglass reinforced plastic
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Coax Wire Stripper
  • Handle Color
    Red
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    13/16 in.
  • Single Part Height
    13/16 in. in
  • Single Part Length
    3 7/8 in.
  • Single Part Width
    3 7/8 in.
  • Tool Weight
    0.065 lbs.
  • Tool Width
    7/8 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought