Motion
37069 ADAPTER V-199/37069(AAD) 4 EA/CASE

3M
37069 ADAPTER V-199/37069(AAD) 4 EA/CASE

3M™ Adapter V-199/37069(AAD) 4 EA/Case
Mi Item #07279525
MFR #37069 ADAPTER V-199/37069(AAD) 4 EA/CASE
Price$13.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37069 ADAPTER V-199/37069(AAD) 4 EA/CASE

3M™ Adapter V-199/37069(AAD) 4 EA/Case
Mi Item #07279525
MFR #37069 ADAPTER V-199/37069(AAD) 4 EA/CASE

Mfr description
37069 ADAPTER V-199/37069(AAD) 4 EA/CASE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to adapt the V-100, V-200, V-300 and V-400 Air Regulating Valves.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.95/each

Specifications

Dimensions

  • Weight
    0.035 lb

Details

  • Color
    Black
  • Comp
    Versaflo Battery TR-800 Series
  • Manufacturer Stock Number
    70071042512
  • Manufacturer Upc Number
    00051131370692
  • Product Types
    Adapter
  • Series/System Compatibility
    Fresh-Air III
  • System Type
    Versaflo™ AP-600 Portable Panels
  • UPC_NO
    00051131370692
  • Valve Type
    Low Pressure Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)