Motion
DLR-60-1R-50FT

DIAMOND CHAIN COMPANY
DLR-60-1R-50FT

Roller Chain - 60 Series, 60 / 3/4 in, Riveted, 1 Strand, Carbon Steel Material
MI ITEM #07279590
MFR #DLR-60-1R-50FT
Price$130.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DLR-60-1R-50FT

Roller Chain - 60 Series, 60 / 3/4 in, Riveted, 1 Strand, Carbon Steel Material
MI ITEM #07279590
MFR #DLR-60-1R-50FT

Mfr description
DLR-60-1R-50FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.17/each

Specifications

Dimensions

  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Pin Diameter
    0.2340 in, 5.94 mm
  • Pin Length
    1.0400 in, 26.42 mm
  • Pitch
    3/4 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.95 lbs, 1.41 kg
  • Weight per Foot
    0.95 lbs, 1.41 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    DLR-60-1R-50FT
  • Material
    Carbon Steel
  • Number Of Links
    800
  • Number Of Strands Across
    1
  • Operating Temperature Range
    120 °F, 49 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Reduced Maintenance
  • Series
    60
  • Standards Met
    ASME B29.1, ANSI B29.1, API
  • Type
    Roller Chain
  • Working Load Capacity
    1233 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)