Motion
VUVS-L25-M52-MD-G14-F8-1B2

FESTO CORPORATION
VUVS-L25-M52-MD-G14-F8-1B2

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Type B | To industry standard (11 mm), 1/4 BSPP
MI ITEM #07279723
MFR #VUVS-L25-M52-MD-G14-F8-1B2
Price$86.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VUVS-L25-M52-MD-G14-F8-1B2

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Type B | To industry standard (11 mm), 1/4 BSPP
MI ITEM #07279723
MFR #VUVS-L25-M52-MD-G14-F8-1B2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.19/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP

Details

  • Flow Direction
    2-Way
  • Solenoid Electrical Entry
    To industry standard (11 mm)
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
575513 VUVS-L25-M52-MD-G14-F8-1B2 VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought