Motion
NCDQ2KA63-10DZ

SMC CORP OF AMERICA
NCDQ2KA63-10DZ

Compact Cylinderinder, NCQ2-Z
Mi Item #07279822
MFR #NCDQ2KA63-10DZ
Price$99.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2KA63-10DZ

Compact Cylinderinder, NCQ2-Z
Mi Item #07279822
MFR #NCDQ2KA63-10DZ

Mfr description
NCDQ2KA63-10DZ COMPACT CYLINDER, NCQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.26/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Lead Wire Length
    L - (3 m)
  • Stroke
    10 mm

Details

  • Auto-Switch
    H7B - Solid State, General Purpose, 2 Wire
  • Compact Cylinder Type
    Non-Rotating Rod
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    NCQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)