Motion
DCF889B

DEWALT
DCF889B

DeWALT Cordless Impact Wrenches & Ratchet - 1/2 in Drive Size
MI ITEM #07279891
MFR #DCF889B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCF889B

DeWALT Cordless Impact Wrenches & Ratchet - 1/2 in Drive Size
MI ITEM #07279891
MFR #DCF889B

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DCF889B 20V MAX HT WRENCH DETENT PIN
  • 400 ft-lbs of maximum torque to perform a wide range of heavy-duty fastening applications
  • Ergonomic handle provides user superior comfort and control
  • Variable speed trigger with electric brake provides user improved control
  • LED light provides user greater visibility when working in dark environments
  • Durable magnesium gear case and all metal transmission for extended durability

Specifications

  • Drive Size
    1/2 in
  • Maximum Speed
    1500 rpm
  • Torque
    400 ft-lbs
  • UPC_NO
    885911274500
  • Product Type
    Cordless Impact Wrenches & Ratchets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text