Motion
34311
ILX End Suction Centrifugal Pump - Close Coupled With Motor, 10 gpm, 17 ft of Head, 1/2 in x 1/2 in NPT Ports
MI ITEM #07279964
MFR #34311
Price$499.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ILX End Suction Centrifugal Pump - Close Coupled With Motor, 10 gpm, 17 ft of Head, 1/2 in x 1/2 in NPT Ports
MI ITEM #07279964
MFR #34311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$499.13/each

Specifications

Dimensions

  • Impeller Diameter
    2-1/2 in
  • Inlet Port Size
    1/2 in NPT
  • Max ft of Head
    17 ft
  • Outlet Port Size
    1/2 in NPT

Details

  • Description Keyword
    1/2 in x 1/2 in NPT Ports
  • Drive/Option
    12V DC brushed electric motor
  • Maximum Flow Rate
    10 gpm
  • O Ring Material
    Viton
  • Pump Body Material
    Aluminum
  • Pump Type
    End Suction Centrifugal Hot Oil Pump
  • Seal
    Carbon/ceramic/Viton
  • Supporting Product Brochure
  • Type Design
    Close Coupled With Motor
  • Voltage
    12V DC
  • Wetted Materials
    Aluminum

Overview

Mfr description
MP34311 ILX RECIRCULATION PUMP 1/2" NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought