Motion
34258
SBX End Suction Centrifugal Pump - Close Coupled With Motor, 18 gpm, 15 ft of Head, 1-1/8 in x 1-1/8 in Hose Ports
Mi Item #07279966
MFR #34258
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SBX End Suction Centrifugal Pump - Close Coupled With Motor, 18 gpm, 15 ft of Head, 1-1/8 in x 1-1/8 in Hose Ports
Mi Item #07279966
MFR #34258

Mfr description
34258 SBX RECIRCULATION PUMP 1-1/8" HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Impeller Diameter
    2-1/2 in
  • Inlet Port Size
    1-1/8 in Hose
  • Max ft of Head
    15 ft
  • Outlet Port Size
    1-1/8 in Hose

Details

  • Description Keyword
    1-1/8 in x 1-1/8 in Hose Ports
  • Maximum Flow Rate
    18 gpm
  • O Ring Material
    Viton
  • Pump Body Material
    Aluminum
  • Seal
    Carbon/Silicon carbide/Viton
  • Supporting Product Brochure
  • Type Design
    Close Coupled With Motor
  • Voltage
    12V DC
  • Wetted Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)