Motion
J41121

Parco Inc
J41121

Joining Plate - 10 Series, Aluminum Material, 7 Holes, Aluminum Color
MI ITEM #07280009
MFR #J41121
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
J41121

Joining Plate - 10 Series, Aluminum Material, 7 Holes, Aluminum Color
MI ITEM #07280009
MFR #J41121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J41121 7 HOLE TEE PLATE
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Specifications

  • Series
    10
  • Number Of Holes
    7
  • Material
    Aluminum
  • Color
    Aluminum
  • Measurement Standard
    Fractional
  • Recommended Products
    FC33930
  • Additional Details
    The tee flat joining plates are used to connect more than two profiles and provide an external fastening option that doesn't require any machining. They form a strong connection and are adjustable along the length of your profile.
  • Weight
    0.2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text