Specifications
Dimensions
- Mounting Hole Spacing28.68 in
- Overall Height24.88 in
- Overall Length26.68 in
- Overall Width17.56 in
- Port SizeSAE 20 (1-5/8–12 UN)
- Unit Size25
Details
- Body MaterialSteel
- Manufacturer Catalog
- Max Operating Temperature300 °F
- SeriesAC
- Tubing MaterialCopper
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)