Motion
EOC-220-3
Air Cooled Heat Exchanger - Series EOC, Size 220, Electric Drive, 3/4 NPT Port Size, 1 Passes
MI ITEM #07280139
MFR #EOC-220-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series EOC, Size 220, Electric Drive, 3/4 NPT Port Size, 1 Passes
MI ITEM #07280139
MFR #EOC-220-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    3/4 NPT
  • Unit Size
    220

Details

  • Body Material
    Steel
  • Connection Type
    NPT
  • Drive Type
    Electric
  • Fan Blade Material
    Aluminum
  • Manufacturer Catalog
  • Max Operating Temperature
    300 °F
  • Maximum Operating Pressure
    300 psi
  • Number Of Passes
    1
  • Series
    EOC
  • Turbulator Material
    Steel

Overview

Mfr description
EOC-220-3 HEAT EXCHANGER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought