Motion
BM-201-SAE
Air Cooled Heat Exchanger - Series BM, Size 201, SAE 20 Port Size
MI ITEM #07280151
MFR #BM-201-SAE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series BM, Size 201, SAE 20 Port Size
MI ITEM #07280151
MFR #BM-201-SAE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    16-1/2 in
  • Overall Width
    2.7500 in
  • Port Size
    SAE 20
  • Unit Size
    201

Details

  • Body Material
    Steel
  • Cabinet Material
    Steel
  • Connection Type
    SAE
  • Fan Blade Material
    Aluminum with Steel
  • Manufacturer Catalog
  • Max Operating Temperature
    300 °F
  • Maximum Operating Pressure
    300 psi
  • Series
    BM
  • Tube Material
    Copper
  • Turbulator Material
    Steel

Overview

Mfr description
BM-201-SAE HEAT EXCHANGER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought