Motion
G12S1NGC
Desiccant Breather - Height: 16.0000 in, Diameter: 5.1250 in
MI ITEM #07280183
MFR #G12S1NGC
Price$750.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Desiccant Breather - Height: 16.0000 in, Diameter: 5.1250 in
MI ITEM #07280183
MFR #G12S1NGC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$750.76/each

Specifications

Dimensions

  • Connection Size
    1.0000 in
  • Diameter
    5.1250 in
  • Height
    16.0000 in

Details

  • Maximum Air Flow
    25 cfm
  • Medium
    Silica Gel
  • Type
    Desiccant Breather

Overview

Mfr description
G12S1NGC DESSICANT BREATHER
  • Ideal for Most Applications - The only desiccant breather series that Air Sentry recommends for diesel fuel applications* (not recommended for other fuel applications) *Guardian breathers used on diesel fuel applications must be accompanied with an isolation check valve.
  • See Guardian models ending in NC, NG, NGC.
  • Not available in models ending in N.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought