Motion
M-107
Desiccant Breather - Height: 13.5000 in, Diameter: 13.5000 in
MI ITEM #07280203
MFR #M-107
Price$3,367.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Desiccant Breather - Height: 13.5000 in, Diameter: 13.5000 in
MI ITEM #07280203
MFR #M-107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,367.10/each

Specifications

Dimensions

  • Connection Size
    3.0000 in
  • Diameter
    13.5000 in
  • Height
    13.5000 in

Details

  • Maximum Air Flow
    3 cfm
  • Medium
    1% Silica Gel
  • Type
    Desiccant Breather

Overview

Mfr description
M-107 BREATHER
  • Applications - Heavy Duty Off-Road Equipment
  • Heavy Mobile Equipment
  • High Temperatures
  • Corrosive Chemicals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought