Motion
XR-122
Yellow Male disconnects only
MI ITEM #07280217
MFR #XR-122
Price$484.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yellow Male disconnects only
MI ITEM #07280217
MFR #XR-122

Mfr description
XR-122 BREATHER
  • Air Sentry® XR-Series breathers, originally conceived for the wind power industry, are designed to perform in any extreme environment where protection from dust, moisture and vibration are critical.
  • XR-Series breathers include a metal reinforced base available with male NPT threads to adapt to your equipment.
  • The base is designed to handle the rigors of high vibration applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.51/each

Specifications

Dimensions

  • Connection Size
    2.0000 in

Details

  • Maximum Air Flow
    567 lpm
  • Type
    Desiccant Breather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)