Overview
Mfr description
A-310 ADAPTER
- Slip Fit to Threaded Adapters
- Suitable for use with Air Sentry breathers that have a 1" slip fit connection
- Intended for reservoirs or gearboxes with a wall thickness sufficient for a tapped holeSlip Fit Bayonet Adapter
- Replaces standard breather cap on hydraulic reservoir
- Simply remove the breather cap, place the bayonet adapter on the breather flange and rotate one-quarter turn, no tank modification is required
- Fit Air Sentry breathers with a 1" slip-fit connectionSlip Fit Threaded Spin-On Adapters
- Replace standard spin-on particle filters made by many manufacturers
- Fit Air Sentry breathers with 1" slip-fit connections, available in different sizes and thread configurations
- No tank modifications are requiredSlip Fit Flange Adapters
- Used with breathers having a 1" slip-fit connection, are used for reservoirs where the tank wall is not thick enough to allow for tapping threads
- Mounting holes can be drilled in the high-impact ABS molded flange to mate with any required hole pattern with the Model A-101 adapter
- Model A-114 flange adapter has a standard ANSI 6-hole pattern pre-drilled for mountingThreaded Metal Adapters
- Fit the X-100 and any Z Series breather
- Breather connection is 1/2" male NPT while a variety of reservoir connection types are availableSplash Sentry
- Anodized steel adapter, available in 1" MNPT and 2" MNPT
- Protects the breather from splashing fluids when installed on mobile, off-road or mining equipment
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data