Motion
7010308698

3M
7010308698

Sanding & Finishing Belt - 150 Grit, Precision Shaped Ceramic Material, Cotton Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
MI ITEM #07280261
MFR #7010308698
Price$26.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308698

Sanding & Finishing Belt - 150 Grit, Precision Shaped Ceramic Material, Cotton Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
MI ITEM #07280261
MFR #7010308698

Mfr description
45546 II BELT 723D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible cloth backing provides ideal conformability for blending and finishing contours and complex parts
  • Lighter weight backing is ideal for medium to fine grades and reduces cost
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.93/each

Specifications

Dimensions

  • Backing Weight
    J Weight
  • Belt Length
    132 in
  • Belt Width
    3 in
  • Overall Length
    132 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Finishing, Polishing
  • Backing Material
    Cotton Cloth
  • Coat Density
    Open Coat
  • Color
    Red
  • Grit Number
    150
  • Manufacturer Stock Number
    7010308698
  • Manufacturer Upc Number
    00076308455460
  • Product Types
    Cloth Belt
  • UPC_NO
    00076308455460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)