Motion
7100134241

3M
7100134241

Sanding & Finishing Belt - 36+ Grit, Ceramic Material, 132.0000 in Belt Length, 2.0000 in Belt Width
MI ITEM #07280267
MFR #7100134241
Your Price$34.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100134241

Sanding & Finishing Belt - 36+ Grit, Ceramic Material, 132.0000 in Belt Length, 2.0000 in Belt Width
MI ITEM #07280267
MFR #7100134241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.82/each(List $42.25)

Overview

Mfr description
45552 II CLOTH BELT 784F
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain blend provides significantly longer life than comparable aluminum oxide belts
  • Proprietary mineral provides consistent, faster results on medium pressure applications, helping to improve productivity and throughput
  • Reduces changeouts and downtime in robotic and pressure-assisted applications
  • Moderately flexible backing provides conformability for grinding and blending both straight and contoured surfaces
  • YF-weight polyester backing is used for Grades 36-80, while lighter XF-weight polyester backing is used for Grades 120-180
  • Grinding aid cools abrasive processes on heat-sensitive alloys
  • Suitable for wet and dry applications on all metals
  • Durable resin bond resists deterioration from heat, extending the life of the belt

Specifications

  • Application
    Deburring, Finishing, Grinding, Polishing
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    36+
  • Belt Length
    132 in
  • Belt Width
    2 in
  • Backing Material
    Polyester Cloth
  • Backing Weight
    YF
  • Manufacturer Upc Number
    00076308455521
  • UPC_NO
    00076308455521
  • Product Types
    Cloth Belt
  • Overall Length
    132 in
  • Overall Width
    2 in
  • Color
    Red
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text