Motion
45586 CLOTH BELT 384F, 1/2 IN X 18 IN

3M
45586 CLOTH BELT 384F, 1/2 IN X 18 IN

3M™ Cloth Belt 384F, 120+ XF-weight, 1/2 in x 18 in, Fabri-lok, Single-flex, 50 per inner, 200 per case
MI ITEM #07280287
MFR #45586 CLOTH BELT 384F, 1/2 IN X 18 IN
List Price$2.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45586 CLOTH BELT 384F, 1/2 IN X 18 IN

3M™ Cloth Belt 384F, 120+ XF-weight, 1/2 in x 18 in, Fabri-lok, Single-flex, 50 per inner, 200 per case
MI ITEM #07280287
MFR #45586 CLOTH BELT 384F, 1/2 IN X 18 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.36/each for your price

Overview

Mfr description
45586 CLOTH BELT 384F, 1/2 IN X 18 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • General purpose belt delivers consistent, reliable performance on a wide range of substrates
  • Polyester waterproof backing holds up for wet and dry applications
  • XF-weight cloth backing withstands grinding and heavy sanding
  • Resin bond withstands high heat and pressure
  • Aluminum oxide abrasive mineral offers reliable performance and performs well on many substrates
  • Suitable for use on a backstand or benchtop belt sander and for stroke sanding, portable belt grinding, and wide belt grinding and finishing
  • Choose from grades 36+ to 220+ and P320 to P400

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00076308455866
  • UPC_NO
    00076308455866
  • Overall Length
    18 in
  • Overall Width
    0.5 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text