Motion
7100099220

3M
7100099220

Fibre Grinding Disc - 9-1/8 in Disc Diameter, 7/8 in Arbor, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 80 Grit, Red Color
Mi Item #07280295
MFR #7100099220
Price$10.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100099220

Fibre Grinding Disc - 9-1/8 in Disc Diameter, 7/8 in Arbor, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 80 Grit, Red Color
Mi Item #07280295
MFR #7100099220

Mfr description
89610 FIBRE DISC 782C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rapidly cuts carbon steel
  • Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.47/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    9-1/8 in
  • Overall Diameter
    9.125 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Deburring
  • Attachment Type
    Center Hole
  • Backing Material
    Fibre
  • Coat Type
    Closed Coat
  • Color
    Red
  • Disc Attachment Type
    Center Hole
  • Grit Number
    80
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7100099220
  • Manufacturer Upc Number
    00076308896102
  • Material Application
    Carbon Steel
  • Max Rpm
    6600 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    00076308896102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)