Motion
89640 FIBRE DISC 787C

3M
89640 FIBRE DISC 787C

Fibre Grinding Discs - 5 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 60 Grit, Orange Color
MI ITEM #07280302
MFR #89640 FIBRE DISC 787C
List Price$9.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
89640 FIBRE DISC 787C

Fibre Grinding Discs - 5 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 60 Grit, Orange Color
MI ITEM #07280302
MFR #89640 FIBRE DISC 787C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.19/each for your price

Overview

Mfr description
89640 FIBRE DISC 787C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rapidly cuts hard to grind metals like stainless steel and high nickel alloys
  • Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
  • 3M Precision Shaped Grain yields higher cut rates and cooler cut while completing more parts per disc than conventional fibre discs
  • Grinding aid minimizes grinding temperatures for heat-sensitive alloys
  • Long-lasting disc helps reduce cost
  • Stiff fiber backing and strong resin bond provide durability and tear-resistance
  • Compatible with 3M™ disc pad face plates and hubs (sold separately)

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Max Rpm
    12000 rpm
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Fibre
  • Color
    Orange
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00076308896409
  • UPC_NO
    00076308896409
  • Application
    Finishing
  • Coat Type
    Closed Coat
  • Mounting Type
    GL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text