Motion
7100099255

3M
7100099255

Fibre Grinding Disc - 9-1/8 in Disc Diameter, 7/8 in Arbor, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 80 Grit, Orange Color
Mi Item #07280304
MFR #7100099255
Price$10.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100099255

Fibre Grinding Disc - 9-1/8 in Disc Diameter, 7/8 in Arbor, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 80 Grit, Orange Color
Mi Item #07280304
MFR #7100099255

Mfr description
89648 FIBRE DISC 787C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rapidly cuts hard to grind metals like stainless steel and high nickel alloys
  • Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.47/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    9-1/8 in
  • Overall Diameter
    9.125 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Finishing
  • Attachment Type
    Center Hole
  • Backing Material
    Fibre
  • Coat Type
    Closed Coat
  • Color
    Orange
  • Disc Attachment Type
    Center Hole
  • Grit Number
    80
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7100099255
  • Manufacturer Upc Number
    00076308896485
  • Material Application
    Aluminum, High Nickel Alloy, Stainless Steel, Titanium, Zirconium
  • Max Rpm
    6600 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    00076308896485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)