Overview
Mfr description
64411 FLAP DISC 969F
- For industrial/occupational use only. Not for consumer sale or use.
- Ideal 3M flap disc for aggressive grinding applications like beveling, weld removal and edge deburring
- Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
- Durable polyester backing material stands up to high unit pressure applications
- Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
- Versatile flap disc is easy to use with a lower risk of gouging than fiber discs and bonded wheels
- Great for applications where finish is important
Specifications
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00076308644116
- UPC_NO00076308644116
- Weight0.738 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data