Motion
7100100965

3M
7100100965

Roloc™ Quick Change Disc - 4 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 120 Grit, Orange Color
Mi Item #07280330
MFR #7100100965
Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100100965

Roloc™ Quick Change Disc - 4 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 120 Grit, Orange Color
Mi Item #07280330
MFR #7100100965

Mfr description
89706 ROLOC FIBRE DISC TR 787C, 4", 120+
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rapidly cuts hard to grind metals like stainless steel and high nickel alloys
  • Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.30/each

Specifications

Dimensions

  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Non-Woven
  • Application
    Grinding
  • Attachment Type
    Quick-Change TR
  • Backing Material
    Fibre
  • Coat Type
    Closed Coat
  • Color
    Orange
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    120
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7100100965
  • Manufacturer Upc Number
    00076308897062
  • Material Application
    High Nickel Alloys, Stainless Steel
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00076308897062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)