Motion
89598 FIBRE DISC 782C 4-1/2 X 7/8 60GRIT

3M
89598 FIBRE DISC 782C 4-1/2 X 7/8 60GRIT

Fibre Grinding Discs - 4.5 in Disc Diameter, 7/8 in Arbor, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 60 Grit, Red Color
MI ITEM #07280340
MFR #89598 FIBRE DISC 782C 4-1/2 X 7/8 60GRIT
Your Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
89598 FIBRE DISC 782C 4-1/2 X 7/8 60GRIT

Fibre Grinding Discs - 4.5 in Disc Diameter, 7/8 in Arbor, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 60 Grit, Red Color
MI ITEM #07280340
MFR #89598 FIBRE DISC 782C 4-1/2 X 7/8 60GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.41/each(List $7.37)

Overview

Mfr description
89598 FIBRE DISC 782C 4-1/2 X 7/8 60GRIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rapidly cuts carbon steel
  • Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
  • 3M Precision Shaped Grain yields higher cut rates while completing more parts per disc than conventional discs
  • Long-lasting abrasive helps reduce cost
  • Stiff fiber backing and strong resin bond provide durability and tear-resistance
  • Compatible with 3M™ disc pad face plates and hubs (sold separately)

Specifications

  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    60
  • Max Rpm
    13300 rpm
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Fibre
  • Color
    Red
  • Overall Diameter
    4.5 in
  • Manufacturer Upc Number
    00076308895983
  • UPC_NO
    00076308895983
  • Application
    Beveling & Back Gouging
  • Coat Type
    Closed Coat
  • Mounting Type
    Center Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text