Motion
89671 FIBRE DISC TR 782C

3M
89671 FIBRE DISC TR 782C

Roloc™ Fibre Disc - 3.0000 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 60 Grit, Red Color
MI ITEM #07280380
MFR #89671 FIBRE DISC TR 782C
Your Price$4.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
89671 FIBRE DISC TR 782C

Roloc™ Fibre Disc - 3.0000 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 60 Grit, Red Color
MI ITEM #07280380
MFR #89671 FIBRE DISC TR 782C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.29/each(List $4.93)

Overview

Mfr description
89671 FIBRE DISC TR 782C
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Max Rpm
    20000 rpm
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Fibre
  • Color
    Red
  • Manufacturer Upc Number
    00076308896713
  • UPC_NO
    00076308896713
  • Application
    Beveling & Back Gouging
  • Coat Type
    Closed Coat
  • Attachment Method
    TR
  • Mounting Type
    Quick-Change Roloc™ TR
  • Material Application
    Weld Removal and Finishing, Weld Grinding, Edge Beveling, Edge Chamfering, Gate Removal, High Pressure Grinding, Right Angle Grinding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text