Motion
89675 FIBRE DISC TR 782C

3M
89675 FIBRE DISC TR 782C

Roloc™ Fibre Disc - 2.0000 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 80 Grit, Red Color
MI ITEM #07280382
MFR #89675 FIBRE DISC TR 782C
Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
89675 FIBRE DISC TR 782C

Roloc™ Fibre Disc - 2.0000 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 80 Grit, Red Color
MI ITEM #07280382
MFR #89675 FIBRE DISC TR 782C

Mfr description
89675 FIBRE DISC TR 782C
  • For industrial/occupational use only. Not for consumer sale or use.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.23/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Non-Woven
  • Application
    Grinding
  • Attachment Method
    TR
  • Backing Material
    Fibre
  • Coat Type
    Closed Coat
  • Color
    Red
  • Grit Number
    80
  • Manufacturer Upc Number
    00076308896751
  • Material Application
    Weld Removal and Finishing, Weld Grinding, Edge Beveling, Edge Chamfering, Gate Removal, High Pressure Grinding, Right Angle Grinding
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change Roloc™ TR
  • UPC_NO
    00076308896751

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)