Motion
89700 FIBRE DISC TR 787C

3M
89700 FIBRE DISC TR 787C

Roloc™ Fibre Disc - 3.0000 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 80 Grit, Orange Color
MI ITEM #07280395
MFR #89700 FIBRE DISC TR 787C
Your Price$4.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
89700 FIBRE DISC TR 787C

Roloc™ Fibre Disc - 3.0000 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 80 Grit, Orange Color
MI ITEM #07280395
MFR #89700 FIBRE DISC TR 787C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.17/each(List $4.80)

Overview

Mfr description
89700 FIBRE DISC TR 787C
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Max Rpm
    20000 rpm
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Fibre
  • Color
    Orange
  • Manufacturer Upc Number
    00076308897000
  • UPC_NO
    00076308897000
  • Application
    Grinding
  • Coat Type
    Closed Coat
  • Attachment Method
    TR
  • Mounting Type
    Quick-Change Roloc™ TR
  • Material Application
    Weld Removal and Finishing, High Pressure Grinding, Gate Removal, Right Angle Grinding, Edge Beveling, Edge Chamfering, Weld Grinding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text