Motion
7100104926

3M
7100104926

Flap Disc - Type 27, 4.5000 in Disc Diameter, 0.6250 in Center Hole, 60+ Grit, 13300 rpm
Mi Item #07280400
MFR #7100104926
Price$20.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100104926

Flap Disc - Type 27, 4.5000 in Disc Diameter, 0.6250 in Center Hole, 60+ Grit, 13300 rpm
Mi Item #07280400
MFR #7100104926

Mfr description
64374 T27 4-1/2 X 5/8-11 60G 969F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for aggressive grinding applications like beveling, weld removal and edge deburring
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.78/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Backing Weight
    YF Weight
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4.5000 in
  • Weight
    0.417 lb

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Arbor Type
    Quick Change
  • Backing Material
    Polyester
  • Bonding Type
    Resin
  • Coat Type
    Closed Coat
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinders
  • Form Material
    Polyester Cloth
  • Grit Number
    60+
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7100104926
  • Manufacturer Upc Number
    00076308643744
  • Max Rpm
    13300 rpm
  • Package Qty
    10
  • Package Type
    Case
  • Series
    Cubitron II
  • Substrate
    Polyester
  • UPC_NO
    00076308643744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)