Motion
64377 II FLAP DISC 969F

3M
64377 II FLAP DISC 969F

Flap Disc - Type 27, 0.8750 in Center Hole, 60+ Grit, 13300 rpm
MI ITEM #07280402
MFR #64377 II FLAP DISC 969F
List Price$17.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64377 II FLAP DISC 969F

Flap Disc - Type 27, 0.8750 in Center Hole, 60+ Grit, 13300 rpm
MI ITEM #07280402
MFR #64377 II FLAP DISC 969F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.26/each for your price

Overview

Mfr description
64377 II FLAP DISC 969F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for aggressive grinding applications like beveling, weld removal and edge deburring
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
  • Durable polyester backing material stands up to high unit pressure applications
  • Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
  • Versatile flap disc is easy to use with a lower risk of gouging than fiber discs and bonded wheels
  • Great for applications where finish is important

Specifications

  • Flap Disc Type
    Type 27
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    60+
  • Center Hole Diameter
  • Backing Material
    Polyester
  • Coat Type
    Closed Coat
  • Backing Weight
    YF Weight
  • Bonding Type
    Resin
  • Max Rpm
    13300 rpm
  • Application
    Aggressive weld removal, Beveling, Edge deburring, Right Angle Grinding
  • Manufacturer Upc Number
    00076308643775
  • UPC_NO
    00076308643775
  • Arbor Size
    0.8750 in
  • Series
    969F
  • Weight
    0.261 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text