Motion
7100104606

3M
7100104606

Flap Disc - Type 29, 4.5000 in Disc Diameter, 0.6250 in Center Hole, 60 Grit, 13300 rpm
Mi Item #07280417
MFR #7100104606
Price$20.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100104606

Flap Disc - Type 29, 4.5000 in Disc Diameter, 0.6250 in Center Hole, 60 Grit, 13300 rpm
Mi Item #07280417
MFR #7100104606

Mfr description
64392 II FLAP DISC 969F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for aggressive grinding applications like beveling, weld removal and edge deburring
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.78/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Backing Weight
    YF Weight
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4.5000 in
  • Weight
    0.402 lb

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Aggressive weld removal, Beveling, Edge deburring
  • Backing Material
    Polyester
  • Bonding Type
    Resin
  • Coat Type
    Closed Coat
  • Flap Disc Type
    Type 29
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Manufacturer Upc Number
    00076308643928
  • Max Rpm
    13300 rpm
  • Package Qty
    10
  • Substrate
    Carbon Steel, Stainless Steel
  • UPC_NO
    00076308643928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)