Motion
64394 II FLAP DISC 969F

3M
64394 II FLAP DISC 969F

Flap Disc - Type 29, 0.8750 in Center Hole, 40+ Grit, 13300 rpm
Mi Item #07280419
MFR #64394 II FLAP DISC 969F
Price$14.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64394 II FLAP DISC 969F

Flap Disc - Type 29, 0.8750 in Center Hole, 40+ Grit, 13300 rpm
Mi Item #07280419
MFR #64394 II FLAP DISC 969F

Mfr description
64394 II FLAP DISC 969F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for aggressive grinding applications like beveling, weld removal and edge deburring
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.61/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Backing Weight
    YF Weight
  • Center Hole Diameter  
    0.8750 in
  • Weight
    0.26 lb

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Aggressive weld removal, Beveling, Edge deburring, Grinding
  • Backing Material
    Polyester
  • Bonding Type
    Resin
  • Coat Type
    Closed Coat
  • Flap Disc Type
    Type 29
  • Grit Number
    40+
  • Manufacturer Upc Number
    00076308643942
  • Max Rpm
    13300 rpm
  • Series
    969F
  • UPC_NO
    00076308643942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)