1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
45555 II CLOTH BELT 784F
3M™ Cubitron™ ll Cloth Belt 784F, 60+ YF-weight, 3/4 in x 18 in, Fabri-lok, Single-flex, 50 per inner, 200 per case
MI ITEM #
07280435
MFR #
45555 II CLOTH BELT 784F
Price
$5.28
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 45555 II CLOTH BELT 784F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
45555 II CLOTH BELT 784F
3M™ Cubitron™ ll Cloth Belt 784F, 60+ YF-weight, 3/4 in x 18 in, Fabri-lok, Single-flex, 50 per inner, 200 per case
MI ITEM #
07280435
MFR #
45555 II CLOTH BELT 784F
Mfr description
45555 II CLOTH BELT 784F
For industrial/occupational use only. Not for consumer sale or use.
3M Precision-Shaped Grain blend provides significantly longer life than comparable aluminum oxide belts
Proprietary mineral provides consistent, faster results on medium pressure applications, helping to improve productivity and throughput
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5
.28
/each
Add to Cart
Specifications
Dimensions
Overall Length
18 in
Overall Width
0.75 in
Details
Abrasive Material
Precision Shaped Ceramic
Color
Red
Manufacturer Upc Number
00076308455552
UPC_NO
00076308455552
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items