Motion
7100122891

3M
7100122891

Sanding & Finishing Belt - 60+ Grit, Ceramic Material, 18.0000 in Belt Length, 0.5000 in Belt Width
MI ITEM #07280437
MFR #7100122891
Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100122891

Sanding & Finishing Belt - 60+ Grit, Ceramic Material, 18.0000 in Belt Length, 0.5000 in Belt Width
MI ITEM #07280437
MFR #7100122891

Mfr description
45559 II CLOTH BELT 784F 1/2 IN X 18 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain blend provides significantly longer life than comparable aluminum oxide belts
  • Proprietary mineral provides consistent, faster results on medium pressure applications, helping to improve productivity and throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.50/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    18 in
  • Belt Width
    1/2 in
  • Overall Length
    18 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deburring, Finishing, Grinding, Polishing
  • Backing Material
    Polyester Cloth
  • Color
    Red
  • Grit Number
    60+
  • Manufacturer Upc Number
    00076308455590
  • Package Quantity
    200, 50
  • Product Types
    Cloth Belt
  • UPC_NO
    00076308455590

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)