Motion
7100128758

3M
7100128758

Sanding & Finishing Belt - 80 Grit, Precision Shaped Ceramic Material, Polyester Cloth Backing Material, 18 in Belt Length, 3/4 in Belt Width
Mi Item #07280438
MFR #7100128758
Price$5.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100128758

Sanding & Finishing Belt - 80 Grit, Precision Shaped Ceramic Material, Polyester Cloth Backing Material, 18 in Belt Length, 3/4 in Belt Width
Mi Item #07280438
MFR #7100128758

Mfr description
45562 II CLOTH BELT 784F
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain blend provides significantly longer life than comparable aluminum oxide belts
  • Proprietary mineral provides consistent, faster results on medium pressure applications, helping to improve productivity and throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.14/each

Specifications

Dimensions

  • Backing Weight
    YF Weight
  • Belt Length
    18 in
  • Belt Width
    3/4 in
  • Overall Length
    18 in
  • Overall Width
    0.75 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deburring, Finishing, Grinding, Polishing, Weld Grinding
  • Backing Material
    Polyester Cloth
  • Color
    Red
  • Grit Number
    80
  • Manufacturer Stock Number
    7100128758
  • Manufacturer Upc Number
    00076308455620
  • Product Types
    Cloth Belt
  • UPC_NO
    00076308455620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)