Motion
7100128757

3M
7100128757

Sanding & Finishing Belt - 80+ Grit, Ceramic Material, 24.0000 in Belt Length, 0.5000 in Belt Width
Mi Item #07280440
MFR #7100128757
Price$4.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100128757

Sanding & Finishing Belt - 80+ Grit, Ceramic Material, 24.0000 in Belt Length, 0.5000 in Belt Width
Mi Item #07280440
MFR #7100128757

Mfr description
45565 II CLOTH BELT 784F
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain blend provides significantly longer life than comparable aluminum oxide belts
  • Proprietary mineral provides consistent, faster results on medium pressure applications, helping to improve productivity and throughput
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.41/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Overall Length
    24 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deburring, Finishing, Grinding, Polishing
  • Backing Material
    Polyester Cloth
  • Color
    Red
  • Grit Number
    80+
  • Manufacturer Upc Number
    00076308455651
  • Package Quantity
    200
  • Product Types
    Cloth Belt
  • UPC_NO
    00076308455651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)