Motion
7100122888

3M
7100122888

Sanding & Finishing Belt - 120+ Grit, Aluminum Oxide Material, 60.0000 in Belt Length, 37.0000 in Belt Width
Mi Item #07280442
MFR #7100122888
Price$150.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100122888

Sanding & Finishing Belt - 120+ Grit, Aluminum Oxide Material, 60.0000 in Belt Length, 37.0000 in Belt Width
Mi Item #07280442
MFR #7100122888

Mfr description
45576 CLOTH BELT 384F, 37 IN X 60 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • General purpose belt delivers consistent, reliable performance on a wide range of substrates
  • Polyester waterproof backing holds up for wet and dry applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.49/each

Specifications

Dimensions

  • Backing Weight
    XF
  • Belt Length
    60 in
  • Belt Width
    37 in
  • Overall Length
    60 in
  • Overall Width
    37 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Grinding, Polishing
  • Backing Material
    Cloth
  • Color
    Red
  • Grit Number
    120+
  • Manufacturer Upc Number
    00076308455767
  • Package Quantity
    5
  • Product Types
    Cloth Belt
  • UPC_NO
    00076308455767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)