Motion
7010362581

3M
7010362581

Cubitron™ II Belt - 60 Grit, Precision Shaped Ceramic Material, Polyester Cloth Backing Material, 108 in Belt Length, 4 in Belt Width
Mi Item #07280450
MFR #7010362581
Price$64.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010362581

Cubitron™ II Belt - 60 Grit, Precision Shaped Ceramic Material, Polyester Cloth Backing Material, 108 in Belt Length, 4 in Belt Width
Mi Item #07280450
MFR #7010362581

Mfr description
27774 60+YF 3M966F CUBITRON II FF 1" FIL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Delivers exceptional finishes on a variety of metal substrates
  • Y-weight cloth backing is tough and flexible for aggressive sanding action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.73/each

Specifications

Dimensions

  • Backing Weight
    YF Weight
  • Belt Length
    108 in
  • Belt Width
    4 in
  • Overall Length
    108 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Finishing, Grinding
  • Backing Material
    Polyester Cloth
  • Color
    Red
  • Grit Number
    60
  • Manufacturer Stock Number
    60440153744
  • Manufacturer Upc Number
    00051115277740
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115277740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)