Motion
08334 60+YF 3M967F CUBITRON II ABR FILM

3M
08334 60+YF 3M967F CUBITRON II ABR FILM

3M™ Cubitron™ II Cloth Belt 967F, 3/4 in x 72 in 60+ YF-weight, 200 per case
MI ITEM #07280451
MFR #08334 60+YF 3M967F CUBITRON II ABR FILM
List Price$16.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08334 60+YF 3M967F CUBITRON II ABR FILM

3M™ Cubitron™ II Cloth Belt 967F, 3/4 in x 72 in 60+ YF-weight, 200 per case
MI ITEM #07280451
MFR #08334 60+YF 3M967F CUBITRON II ABR FILM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.22/each for your price

Overview

Mfr description
08334 60+YF 3M967F CUBITRON II ABR FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable 3M™ Cubitron II™ belts with 3M Precision Shaped Grain means fewer belt changes and more parts per belt
  • 3M Cubitron II™ belts with 3M Precision Shaped grain offers outstanding cutting capability on carbon steel and tool steels, resulting in greater productivity
  • Heat-resistant grinding aid enables rough grinding of titanium and other heat-sensitive high nickel alloys
  • Heavyweight backing on coarse grades stands up to high pressure grinding applications
  • Delivers long lasting and excellent cutting for dry off-hand applications

Specifications

  • Abrasive Material
    Ceramic
  • Manufacturer Stock Number
    60440157208
  • Manufacturer Upc Number
    00051119083347
  • UPC_NO
    00051119083347
  • Overall Length
    72 in
  • Overall Width
    0.75 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text