Motion
75405 50+YF 3M967F CUBITRON II ABR LF

3M
75405 50+YF 3M967F CUBITRON II ABR LF

3M™ Cubitron™ II Cloth Belt 967F, 1-1/2 in x 3 9/64 in 50+ YF-weight L-Flex, 500 per case
MI ITEM #07280456
MFR #75405 50+YF 3M967F CUBITRON II ABR LF
List Price$5.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
75405 50+YF 3M967F CUBITRON II ABR LF

3M™ Cubitron™ II Cloth Belt 967F, 1-1/2 in x 3 9/64 in 50+ YF-weight L-Flex, 500 per case
MI ITEM #07280456
MFR #75405 50+YF 3M967F CUBITRON II ABR LF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.04/each for your price

Overview

Mfr description
75405 50+YF 3M967F CUBITRON II ABR LF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable 3M™ Cubitron II™ belts with 3M Precision Shaped Grain means fewer belt changes and more parts per belt
  • 3M Cubitron II™ belts with 3M Precision Shaped grain offers outstanding cutting capability on carbon steel and tool steels, resulting in greater productivity
  • Heat-resistant grinding aid enables rough grinding of titanium and other heat-sensitive high nickel alloys
  • Heavyweight backing on coarse grades stands up to high pressure grinding applications
  • Delivers long lasting and excellent cutting for dry off-hand applications

Specifications

  • Abrasive Material
    Ceramic
  • Manufacturer Stock Number
    60440162455
  • Manufacturer Upc Number
    00051119754056
  • UPC_NO
    00051119754056
  • Overall Length
    3.141 in
  • Overall Width
    1.5 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text