1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
82056 80+ YF 3M966F CUBITRON II LF FILM
3M™ Cubitron™ II Cloth Belt 966F, 2-1/2 in x 72 in 80+ YF-weight L-Flex, 50 per case
MI ITEM #
07280459
MFR #
82056 80+ YF 3M966F CUBITRON II LF FILM
Price
$28.87
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 82056 80+ YF 3M966F CUBITRON II LF FILM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
82056 80+ YF 3M966F CUBITRON II LF FILM
3M™ Cubitron™ II Cloth Belt 966F, 2-1/2 in x 72 in 80+ YF-weight L-Flex, 50 per case
MI ITEM #
07280459
MFR #
82056 80+ YF 3M966F CUBITRON II LF FILM
Mfr description
82056 80+ YF 3M966F CUBITRON II LF FILM
For industrial/occupational use only. Not for consumer sale or use.
Delivers exceptional finishes on a variety of metal substrates
Y-weight cloth backing is tough and flexible for aggressive sanding action
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$28
.87
/each
Add to Cart
Specifications
Dimensions
Overall Length
72 in
Overall Width
2.5 in
Details
Abrasive Material
Precision Shaped Ceramic
Color
Red
Manufacturer Stock Number
60440163974
Manufacturer Upc Number
00051119820560
UPC_NO
00051119820560
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items