Overview
Mfr description
45545 LL BELT 723D
- For industrial/occupational use only. Not for consumer sale or use.
- Flexible cloth backing provides ideal conformability for blending and finishing contours and complex parts
- Lighter weight backing is ideal for medium to fine grades and reduces cost
- 3M Precision Shaped Grain provides superior durability and cut-rate, along with consistent performance, which translates to higher production rates
- Precision Shaped Grain provides up to 2x longer life than comparable aluminum oxide belts, which means a lower cost per part and less time lost to belt changeovers
- Suitable for dry applications
- Durable resin bond resists deterioration from heat, extending the life of the abrasive cloth
Specifications
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00076308455453
- UPC_NO00076308455453
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data