Motion
LES8RK-30
Pneumatic Rotary Actuator - Basic Mount
Mi Item #07280640
MFR #LES8RK-30
Price$969.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Rotary Actuator - Basic Mount
Mi Item #07280640
MFR #LES8RK-30

Mfr description
LES8RK-30 ELECTRIC SLIDE TABLE/COMPACT
  • Body sizes: 8, 16, 25
  • Strokes: 30, 50, 75, 100, 125, 150 (availability dependent on size)
  • Positioning repeatability: ±0.05
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$969.60/each

Specifications

Dimensions

  • Body Size
    8

Details

  • Actuator Type
    Electric Rotary
  • Mount Type
    Basic
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)